
Ball End Mill, Center Cutting Extra Length Single End, Series: 743MA, 18 mm Diameter Cutter
Mfr # 98347
Zoro # G516072079
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150 mm
Finish
TiAlN Coated
Length of Cut
75 mm
Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98347
Zoro #
G516072079
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
75 mm
Shank Dia.
18 mm
Details
Finish
TiAlN Coated
Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 743MA, 18 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 3 Flutes, Spiral Flute, 18 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.