Ball End Mill, Center Cutting Extra Length Single End, Series: 743MA, 25 mm Diameter Cutter

  • Mfr # 98377

  • Zoro # G116071915


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Shank Dia.
25 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98377
Zoro #
G116071915
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Shank Dia.
25 mm
Length of Cut
50 mm

Details

End Mill Cutting Type
Ball End Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
TiAlN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 743MA, 25 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Spiral Flute, 25 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.