Ball End Mill, Center Cutting Extra Length Single End, Series: 743MA, 6 mm Diameter Cutter

  • Mfr # 98117

  • Zoro # G116070994


product price: $47.39
/ea

Key Features

Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Length of Cut
25 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98117
Zoro #
G116070994
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Shank Dia.
6 mm
Overall Length
100 mm

Details

Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Helix Angle
30°
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 743MA, 6 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.