Zoro Homepage

Ball End Mill, Center Cutting Extra Length Single End, Series: 750M, 10 mm Diameter Cutter

  • Mfr # 99190

  • Zoro # G816076784


product price: $70.69
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Finish
Uncoated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Length of Cut
25 mm
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99190
Zoro #
G816076784
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
100 mm
Shank Dia.
10 mm

Details

End Mill Material
Submicron Solid Carbide
Finish
Uncoated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 750M, 10 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.