
Ball End Mill, Center Cutting Extra Length Single End, Series: 750M, 8 mm Diameter Cutter
Mfr # 99140
Zoro # G016077048
product price: $46.69
/eaKey Features
Shank Dia.
8 mm
Helix Angle
30°
Number of Flutes
4
Length of Cut
25 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99140
Zoro #
G016077048
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
8 mm
Length of Cut
25 mm
Overall Length
75 mm
Details
Helix Angle
30°
Number of Flutes
4
Finish
Uncoated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 750M, 8 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.