
Ball End Mill, Center Cutting Extra Length Single End, Series: 750MA, 14 mm Diameter Cutter
Mfr # 99287
Zoro # G216077435
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Overall Length
100 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99287
Zoro #
G216077435
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Shank Dia.
14 mm
Length of Cut
50 mm
Details
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Finish
TiAlN Coated
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 750MA, 14 mm Diameter Cutter, 100 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Spiral Flute, 14 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.