Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Extra Length Single End, Series: 750MA, 3 mm Diameter Cutter

  • Mfr # 99017

  • Zoro # G916076219


product price: $22.55
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Length of Cut
16 mm
Finish
TiALN Coated
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99017
Zoro #
G916076219
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
16 mm
Overall Length
50 mm
Shank Dia.
3 mm
Shank Length
34 mm

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Finish
TiALN Coated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 750MA, 3 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 34 mm Shank Length, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.