Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Extra Length Single End, Series: 750MA, 4 mm Diameter Cutter

  • Mfr # 99047

  • Zoro # G916076660


product price: $21.79
/ea

Key Features

Overall Length
50 mm
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Finish
TiAlN Coated
Shank Dia.
4 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99047
Zoro #
G916076660
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
16 mm

Details

End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Finish
TiAlN Coated
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 750MA, 4 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.