
Ball End Mill, Center Cutting Extra Length Single End, Series: 750MA, 6 mm Diameter Cutter
Mfr # 99107
Zoro # G016076294
product price: $48.65
/eaKey Features
Finish
TiALN Coated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Length of Cut
25 mm
Shank Dia.
6 mm
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99107
Zoro #
G016076294
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Shank Dia.
6 mm
Overall Length
75 mm
Shank Length
50 mm
Details
Finish
TiALN Coated
End Mill Cutting Type
Ball End Center Cutting Extra Length
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 750MA, 6 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 50 mm Shank Length, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.