
Ball End Mill, Center Cutting High Performance, 1/8 in Cutter Dia, 1-1/2 in Overall Length
Mfr # 61152
Zoro # G716071889
product price: $18.35
/eaKey Features
Finish
AlTiN Coated
Number of Flutes
4
Overall Length
1-1/2 in
Helix Angle
41°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61152
Zoro #
G716071889
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
1/2 in
Details
Finish
AlTiN Coated
Number of Flutes
4
Helix Angle
41°
Cutting Direction
Right Hand
Shank Type
Plain
Flute Type
Spiral
Description
Ball End Mill, Center Cutting High Performance, 1/8 in Cutter Dia, 1-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.