Ball End Mill, Center Cutting High Performance HSAL, Series: 142B, 1/2 in Diameter Cutter

  • Mfr # 43243

  • Zoro # G816068857


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
5/8 in
Helix Angle
41°
Number of Flutes
2
End Mill Material
Submicron Grain Solid Carbide
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43243
Zoro #
G816068857
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
4 in

Details

Helix Angle
41°
Number of Flutes
2
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral

Description

Ball End Mill, Center Cutting High Performance HSAL, Series: 142B, 1/2 in Diameter Cutter, 4 in Overall Length, 5/8 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Diameter, 41 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.