
Ball End Mill, Center Cutting High Performance HSAL, Series: 142B, 1/4 in Diameter Cutter
Mfr # 42764
Zoro # G416067502
product price: $60.45
/eaKey Features
Overall Length
4 in
Length of Cut
3/8 in
Helix Angle
41°
Number of Flutes
2
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42764
Zoro #
G416067502
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
3/8 in
Details
Helix Angle
41°
Number of Flutes
2
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
Ball End Mill, Center Cutting High Performance HSAL, Series: 142B, 1/4 in Diameter Cutter, 4 in Overall Length, 3/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Diameter, 41 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.