
Ball End Mill, Center Cutting High Performance HSAL, Series: R458, 3/8 in Cutter Dia
Mfr # 43023
Zoro # G916067460
product price: $91.85
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
4 in
Helix Angle
41°
Length of Cut
1/2 in
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43023
Zoro #
G916067460
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1/2 in
Details
Number of Flutes
2
Helix Angle
41°
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
Ball End Mill, Center Cutting High Performance HSAL, Series: R458, 3/8 in Cutter Dia, 4 in Overall Length, 2 Flutes, Spiral Flute, 3/8 in Shank Dia, 41 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated, 1/2 in Length of Cut
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.