
Ball End Mill, Center Cutting High Performance, Series: 142B, 20 mm Diameter Cutter
Mfr # 43482
Zoro # G616069115
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Length of Cut
32 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43482
Zoro #
G616069115
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
32 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
41°
Flute Type
Spiral
Description
Ball End Mill, Center Cutting High Performance, Series: 142B, 20 mm Diameter Cutter, 100 mm Overall Length, 32 mm Length of Cut, 2 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Solid Submicron Grain Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.