Shop GARR TOOL
See all product information
Create Account
Ball End Mill, Center Cutting High Performance, Series: 142B, 8 mm Diameter Cutter
- Mfr # 42962
- Zoro # G016067575
product price:Â
$
66.99
/ea
Key Features
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Length of Cut
19 mm
Helix Angle
41 Degrees
Overall Length
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42962
- Zoro #
- G016067575
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 19 mm
- Overall Length
- 65 mm
- Shank Length
- 46 mm
Details
- End Mill Material
- Solid Submicron Carbide
- Number of Flutes
- 2
- Helix Angle
- 41 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
Description
Ball End Mill, Center Cutting High Performance, Series: 142B, 8 mm Diameter Cutter, 65 mm Overall Length, 19 mm Length of Cut, 2 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, 46 mm Shank Length, Solid Submicron Grain Carbide, Alumastar Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.