Zoro Homepage

Ball End Mill, Center Cutting High Performance, Series: 545BA, 16 mm Diameter Cutter

  • Mfr # 21744

  • Zoro # G316069323


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Cutting Direction
Right Hand
Overall Length
88 mm
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21744
Zoro #
G316069323
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 mm
Length of Cut
32 mm

Details

Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

Ball End Mill, Center Cutting High Performance, Series: 545BA, 16 mm Diameter Cutter, 88 mm Overall Length, 32 mm Length of Cut, 5 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.