
Ball End Mill, Center Cutting High Performance, Series: V4B, 12 mm Diameter Cutter
Mfr # 50695
Zoro # G316071708
product price: $117.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Overall Length
100 mm
Length of Cut
14 mm
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50695
Zoro #
G316071708
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
14 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Finish
AlCrN Coated
Flute Type
Variable Helix
Description
Ball End Mill, Center Cutting High Performance, Series: V4B, 12 mm Diameter Cutter, 100 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Variable Helix Flute, 12 mm Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.