Zoro Homepage

Ball End Mill, Center Cutting High Performance, Series: V4B, 3/8 in Diameter Cutter

  • Mfr # 50476

  • Zoro # G716067677


product price: $96.85
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Grain Solid Carbide
Helix Angle
35°
Finish
AlCrN Coated
Overall Length
4 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50476
Zoro #
G716067677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1/2 in

Details

End Mill Material
Submicron Grain Solid Carbide
Helix Angle
35°
Finish
AlCrN Coated
Number of Flutes
4
Flute Type
Spiral

Description

Ball End Mill, Center Cutting High Performance, Series: V4B, 3/8 in Diameter Cutter, 4 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, 35 deg Helix Angle, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.