Ball End Mill, Center Cutting High Performance, Series: V4B, 5/16 in Diameter Cutter
- Mfr # 50685
- Zoro # G816072007
product price:Â
$
81.99
/ea
Key Features
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Length of Cut
1-1/4 in
Overall Length
3 in
Finish
AlCrN Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50685
- Zoro #
- G816072007
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Submicron Grain Solid Carbide
- Number of Flutes
- 4
- Finish
- AlCrN Coated
- Flute Type
- Variable Helix
Dimensions
- Length of Cut
- 1-1/4 in
- Overall Length
- 3 in
Description
Ball End Mill, Center Cutting High Performance, Series: V4B, 5/16 in Diameter Cutter, 3 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Variable Helix Flute, 5/16 in Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.