Zoro Homepage

Ball End Mill, Center Cutting High Performance, Series: VB VRX, 1.5 mm Diameter Cutter

  • Mfr # 61088

  • Zoro # G016070766


product price: $19.89
/ea

Key Features

Overall Length
38 mm
Shank Type
Plain
Length of Cut
3 mm
Finish
AlTiN Coated
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61088
Zoro #
G016070766
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
3 mm

Details

Shank Type
Plain
Finish
AlTiN Coated
Helix Angle
41°
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Ball End Mill, Center Cutting High Performance, Series: VB VRX, 1.5 mm Diameter Cutter, 38 mm Overall Length, 3 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.