
Ball End Mill, Center Cutting High Performance, Series: VB VRX, 1/8 in Diameter Cutter
Mfr # 61142
Zoro # G216071181
product price: $18.35
/eaKey Features
Shank Type
Plain
Overall Length
1-1/2 in
Cutting Direction
Right Hand
Helix Angle
41°
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61142
Zoro #
G216071181
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
3/4 in
Details
Shank Type
Plain
Cutting Direction
Right Hand
Helix Angle
41°
Finish
AlTiN Coated
Number of Flutes
4
Flute Type
Spiral
Description
Ball End Mill, Center Cutting High Performance, Series: VB VRX, 1/8 in Diameter Cutter, 1-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.