Shop GARR TOOL
See all product information
Create Account
Ball End Mill, Center Cutting High Performance, Series: VB VRX, 3/32 in Cutter Dia
- Mfr # 61124
- Zoro # G316071241
product price:Â
$
27.45
/ea
Key Features
Number of Flutes
4
Length of Cut
3/16 in
Helix Angle
41 Degrees
Overall Length
1-1/2 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61124
- Zoro #
- G316071241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/16 in
- Overall Length
- 1-1/2 in
Details
- Number of Flutes
- 4
- Helix Angle
- 41 Degrees
- Cutting Direction
- Right Hand
- Finish
- AlTiN Coated
- Shank Type
- Plain
- Flute Type
- Spiral
Description
Ball End Mill, Center Cutting High Performance, Series: VB VRX, 3/32 in Cutter Dia, 1-1/2 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.