Zoro Homepage

Ball End Mill, Center Cutting High Performance Standard Length, Series: 310D

  • Mfr # 15058

  • Zoro # G616076120


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Length of Cut
3/8 in
Helix Angle
30°
Overall Length
1-1/2 in
Finish
Crystalline Diamond Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15058
Zoro #
G616076120
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Overall Length
1-1/2 in

Details

Cutting Direction
Right Hand
Helix Angle
30°
Finish
Crystalline Diamond Coated
Number of Flutes
4
End Mill Material
Grade C-2 Solid Carbide
Flute Type
Helix

Description

Ball End Mill, Center Cutting High Performance Standard Length, Series: 310D, 3/32 in Diameter Cutter, 1-1/2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Grade C-2 Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.