Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting High Performance Standard Length, Series: 310D

  • Mfr # 48018

  • Zoro # G816075688


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38 mm
Finish
Crystalline Diamond Coated
Cutting Direction
Right Hand
End Mill Material
Grade C-2 Solid Carbide
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48018
Zoro #
G816075688
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
4 mm

Details

Finish
Crystalline Diamond Coated
Cutting Direction
Right Hand
End Mill Material
Grade C-2 Solid Carbide
Number of Flutes
4
Helix Angle
30°
Flute Type
Helix

Description

Ball End Mill, Center Cutting High Performance Standard Length, Series: 310D, 1 mm Diameter Cutter, 38 mm Overall Length, 4 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Grade C-2 Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.