
Ball End Mill, Center Cutting High Performance Standard Length, Series: 310D
Mfr # 48098
Zoro # G816076302
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Overall Length
50 mm
Finish
Crystalline Diamond Coated
End Mill Material
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48098
Zoro #
G816076302
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
16 mm
Details
Helix Angle
30°
Finish
Crystalline Diamond Coated
End Mill Material
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Helix
Description
Ball End Mill, Center Cutting High Performance Standard Length, Series: 310D, 5 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Grade C-2 Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.