
Ball End Mill, Center Cutting High Performance Variable Helix, Series: V4B
Mfr # 50470
Zoro # G016067834
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Length of Cut
26 mm
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50470
Zoro #
G016067834
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
26 mm
Overall Length
75 mm
Details
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Finish
AlCrN Coated
Flute Type
Spiral
Description
Ball End Mill, Center Cutting High Performance Variable Helix, Series: V4B, 12 mm Diameter Cutter, 75 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.