
Ball End Mill, Center Cutting High Performance Variable Helix, Series: V4B
Mfr # 50598
Zoro # G216070078
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
5/8 in
Shank Type
Plain
Finish
AlCrN Coated
Overall Length
6 in
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50598
Zoro #
G216070078
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
6 in
Details
Shank Type
Plain
Finish
AlCrN Coated
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Description
Ball End Mill, Center Cutting High Performance Variable Helix, Series: V4B, 1/2 in Diameter Cutter, 6 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.