
Ball End Mill, Center Cutting Single End Standard Length, Series: 320MA
Mfr # 16037
Zoro # G916075700
product price: $20.59
/eaKey Features
End Mill Material
Solid Submicron Carbide
Overall Length
1-1/2 in
Helix Angle
30°
Length of Cut
1/4 in
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16037
Zoro #
G916075700
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
1/4 in
Shank Length
1-1/4 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Finish
TiALN Coated
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 320MA, 1/16 in Diameter Cutter, 1-1/2 in Overall Length, 1/4 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-1/4 in Shank Length, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.