Zoro Homepage

Ball End Mill, Center Cutting Single End Standard Length, Series: 320MA

  • Mfr # 16347

  • Zoro # G116067093


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Finish
TiALN Coated
Number of Flutes
2
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16347
Zoro #
G116067093
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-1/2 in
Shank Length
2-1/2 in

Details

Finish
TiALN Coated
Number of Flutes
2
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 320MA, 11/16 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.