Zoro Homepage

Ball End Mill, Center Cutting Single End Standard Length, Series: 320MC

  • Mfr # 16024

  • Zoro # G816075978


product price: $19.29
/ea

Key Features

Overall Length
1-1/2 in
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Length of Cut
1/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16024
Zoro #
G816075978
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
1/8 in

Details

End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 320MC, 3/64 in Diameter Cutter, 1-1/2 in Overall Length, 1/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.