Zoro Homepage

Ball End Mill, Center Cutting Single End Standard Length, Series: 320MC

  • Mfr # 16224

  • Zoro # G216077244


product price: $53.95
/ea

Key Features

Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Overall Length
2-1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16224
Zoro #
G216077244
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
7/8 in

Details

Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Finish
TiCN Coated
Flute Type
Helix

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 320MC, 23/64 in Diameter Cutter, 2-1/2 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.