
Ball End Mill, Center Cutting Single End Standard Length, Series: 320MC
Mfr # 16284
Zoro # G516067419
product price: $52.75
/eaKey Features
Cutting Direction
Right Hand
Length of Cut
1 in
Helix Angle
30°
Overall Length
3 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16284
Zoro #
G516067419
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Details
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Finish
TiCN Coated
Flute Type
Helix
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 320MC, 29/64 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.