
Ball End Mill, Center Cutting Single End Standard Length, Series: 322M
Mfr # 83270
Zoro # G516072871
product price: $31.25
/eaKey Features
Length of Cut
1 in
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Overall Length
2-3/4 in
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83270
Zoro #
G516072871
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2-3/4 in
Details
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Straight
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 322M, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 2 Flutes, Straight Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.