Zoro Homepage

Ball End Mill, Center Cutting Single End Standard Length, Series: 323M

  • Mfr # 17020

  • Zoro # G416068028


product price: $16.49
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17020
Zoro #
G416068028
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
1/8 in
Shank Length
1-3/8 in

Details

End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
3
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 323M, 3/64 in Diameter Cutter, 1-1/2 in Overall Length, 1/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/8 in Shank Length, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.