Zoro Homepage

Ball End Mill, Center Cutting Single End Standard Length, Series: 323M

  • Mfr # 17260

  • Zoro # G916070002


product price: $50.99
/ea

Key Features

Finish
Uncoated
Overall Length
2-3/4 in
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17260
Zoro #
G916070002
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Length of Cut
7/8 in

Details

Finish
Uncoated
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 323M, 27/64 in Diameter Cutter, 2-3/4 in Overall Length, 7/8 in Length of Cut, 3 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.