
Ball End Mill, Center Cutting Single End Standard Length, Series: 323MA
Mfr # 17017
Zoro # G416068080
product price: $19.59
/eaKey Features
Length of Cut
0.093 in
Helix Angle
30°
Overall Length
1-1/2 in
Number of Flutes
3
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17017
Zoro #
G416068080
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.093 in
Overall Length
1-1/2 in
Details
Helix Angle
30°
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 323MA, 1/32 in Diameter Cutter, 1-1/2 in Overall Length, 3/32 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.