
Ball End Mill, Center Cutting Single End Standard Length, Series: 323MC
Mfr # 17124
Zoro # G216068716
product price: $28.69
/eaKey Features
Overall Length
2-1/2 in
Helix Angle
30°
Length of Cut
5/8 in
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17124
Zoro #
G216068716
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
5/8 in
Details
Helix Angle
30°
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Cutting Direction
Right Hand
Flute Type
Helix
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 323MC, 13/64 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.