Shop GARR TOOL
See all product information
Create Account
Ball End Mill, Center Cutting Single End Standard Length, Series: 323MC
- Mfr # 17144
- Zoro # G616068637
product price:Â
$
39.59
/ea
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Length of Cut
3/4 in
Helix Angle
30 Degrees
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17144
- Zoro #
- G616068637
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 3
- Helix Angle
- 30 Degrees
- Finish
- TiCN Coated
- Cutting Direction
- Right Hand
- Flute Type
- Helix
Dimensions
- Length of Cut
- 3/4 in
- Overall Length
- 2-1/2 in
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 323MC, 15/64 in Diameter Cutter, 2-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiCN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.