Zoro Homepage

Ball End Mill, Center Cutting Single End Standard Length, Series: 330MC

  • Mfr # 18074

  • Zoro # G216070108


product price: $16.29
/ea

Key Features

Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Overall Length
1-1/2 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18074
Zoro #
G216070108
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
1/2 in
Shank Length
1 in

Details

Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Finish
TiCN Coated
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 330MC, 1/8 in Diameter Cutter, 1-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1 in Shank Length, Solid Submicron Grain Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.