
Ball End Mill, Center Cutting Single End Standard Length, Series: 330MC
Mfr # 18144
Zoro # G916070729
product price: $31.59
/eaKey Features
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Overall Length
2-1/2 in
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18144
Zoro #
G916070729
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
3/4 in
Details
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Finish
TiCN Coated
Flute Type
Helix
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 330MC, 15/64 in Diameter Cutter, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.