
Ball End Mill, Center Cutting Single End Standard Length, Series: 330MC
Mfr # 18294
Zoro # G616072023
product price: $82.19
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Length of Cut
1 in
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18294
Zoro #
G616072023
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Details
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Helix
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 330MC, 15/32 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.