
Ball End Mill, Center Cutting Single End Standard Length, Series: 330MC
Mfr # 18334
Zoro # G016071978
product price: $120.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Length of Cut
1-1/4 in
Number of Flutes
4
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18334
Zoro #
G016071978
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3-1/2 in
Shank Length
2-1/4 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
4
Finish
TiCN Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 330MC, 5/8 in Diameter Cutter, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-1/4 in Shank Length, Solid Submicron Grain Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.