Zoro Homepage

Ball End Mill, Center Cutting Single End Standard Length, Series: 334M

  • Mfr # 84330

  • Zoro # G016074634


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
Number of Flutes
4
Length of Cut
1-1/4 in
Overall Length
3-1/2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84330
Zoro #
G016074634
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Overall Length
3-1/2 in

Details

Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball Nose Center Cutting
Flute Type
Straight

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 334M, 5/8 in Diameter Cutter, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Straight Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.