
Ball End Mill, Center Cutting Single End Standard Length, Series: 920M, 2 mm Diameter Cutter
Mfr # 47030
Zoro # G416074791
product price: $17.99
/eaKey Features
Overall Length
38 mm
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47030
Zoro #
G416074791
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
8 mm
Shank Length
30 mm
Details
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 920M, 2 mm Diameter Cutter, 38 mm Overall Length, 8 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 30 mm Shank Length, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.