Zoro Homepage

Ball End Mill, Center Cutting Single End Standard Length, Series: 920M

  • Mfr # 47210

  • Zoro # G116075975


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Overall Length
100 mm
End Mill Material
Submicron Solid Carbide
Length of Cut
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47210
Zoro #
G116075975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
38 mm

Details

Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Helix

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 920M, 22 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Spiral Flute, 22 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.