
Ball End Mill, Center Cutting Single End Standard Length, Series: 920MA
Mfr # 47127
Zoro # G816075404
product price: $40.19
/eaKey Features
Number of Flutes
2
Cutting Direction
Right Hand
Overall Length
65 mm
Length of Cut
22 mm
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47127
Zoro #
G816075404
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
22 mm
Shank Length
43 mm
Details
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Finish
TiALN Coated
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 920MA, 8 mm Diameter Cutter, 65 mm Overall Length, 22 mm Length of Cut, 2 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 43 mm Shank Length, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.