
Ball End Mill, Center Cutting Single End Standard Length, Series: 920MA
Mfr # 47167
Zoro # G316076116
product price: $88.59
/ea
Free Shipping & Returns
Key Features
Length of Cut
25 mm
Overall Length
75 mm
Finish
TiALN Coated
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47167
Zoro #
G316076116
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
75 mm
Shank Length
50 mm
Details
Finish
TiALN Coated
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 920MA, 12 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 50 mm Shank Length, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.