Ball End Mill, Center Cutting Single End Standard Length, Series: 923M, 3 mm Diameter Cutter

  • Mfr # 38050

  • Zoro # G716074491


product price: $15.59
/ea

Key Features

Number of Flutes
3
Finish
Uncoated
Overall Length
38 mm
End Mill Material
Submicron Solid Carbide
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38050
Zoro #
G716074491
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
12 mm

Details

Number of Flutes
3
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 923M, 3 mm Diameter Cutter, 38 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.