
Ball End Mill, Center Cutting Single End Standard Length, Series: 923MA
Mfr # 38027
Zoro # G816074636
product price: $22.55
/eaKey Features
Length of Cut
6 mm
Number of Flutes
3
Overall Length
38 mm
Cutting Direction
Right Hand
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38027
Zoro #
G816074636
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
6 mm
Overall Length
38 mm
Details
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiAlN Coated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 923MA, 1.5 mm Diameter Cutter, 38 mm Overall Length, 6 mm Length of Cut, 3 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.