
Ball End Mill, Center Cutting Single End Standard Length, Series: 923MA
Mfr # 38127
Zoro # G016074955
product price: $40.19
/eaKey Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
TiAlN Coated
Length of Cut
22 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38127
Zoro #
G016074955
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
65 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
TiAlN Coated
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 923MA, 8 mm Diameter Cutter, 65 mm Overall Length, 22 mm Length of Cut, 3 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.